Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

886-24 Laser Multi Functional Magnetic Wall Mount

  • Mfr # 886-24

  • Zoro # G902669838


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4 in, 5/8 in
Height (In.)
8"
Length (In.)
8"
For Use With
Laser levels
Width (In.)
2.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-24
Zoro #
G902669838
UPC #
739632723093
Country of Origin
China

Dimensions

Thread Size
1/4 in, 5/8 in
Height (In.)
8"
Length (In.)
8"
Width (In.)
2.65"

Details

Item
Laser Mount
Type
Adjustable Magnetic Mount
For Use With
Laser levels
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Color
Black
Material
Plastic
Features
Magnetic, Height Control Knob, V-Groove

Description

Don’t sacrifice accuracy when your laser operates in hard to reach places. The 886-24 Laser Multi-Function Magnetic Wall Mount is built to attach just about anywhere the professional contractor needs it to. Whether you need to mount from metal, wood, pipe, or anything else, this mount has an attachment for the job. Strong, rare earth metals and a v-groove base provide unparalleled grip, while its hanging hole and slots for fastening straps offer alternative ways to mount your laser. It comes equipped with a 1⁄4” thread knob, 1⁄4” & 5/8” threaded bushing for tripod mount as well.
Need to adjust height? No problem. The 886-24 comes with a rack & pinion height adjustable mechanism and locks into place with a convenient knob.
See where the 886-24 Wall Mount can take your work for yourself.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.