Zoro Homepage

886-28 Lightweight Tripod for Lasers

  • Mfr # 886-28

  • Zoro # G202668425


product price: $30.15
/ea

Key Features

Features
Inlaid Bullseye, Adjustable
Length
3.9'
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Laser Color
Silver
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-28
Zoro #
G202668425
UPC #
739632722881
Country of Origin
China

Dimensions

Length
3.9'
Thread Size
1/4"
Width
15.5"
Height
15.5"

Details

Item
Tripod
Features
Inlaid Bullseye, Adjustable
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Laser Color
Silver
Type
3.9' Tripod
Material
Aluminum
For Use With
Laser Levels
Vial Type
Bullseye

Description

The 886-28 Lightweight Tripod for Lasers goes the distance with its impressive extendable legs reaching from 16-36 in. It has a manual crank for control of the height of the unit and an inlaid bulls eye level. This tripod stands firm with its multiple locking clips to secure the height and legs, ensuring an accurate read every time. it reaches a maximum height of 3.9 ft (1.2 m) and features a Kapro hand calibrated vial for easy precision. Its light weight design offer ease of movement on any job site. It is universally compatible with all Kapro lasers.
The 886-28 comes with a soft sided storage and carrying bag with strap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.