Zoro Homepage

896G PROLASER 5-DOT

  • Mfr # 896-Green

  • Zoro # G921735620


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896-Green
Zoro #
G921735620
UPC #
739632724083
Country of Origin
China

Description

A self-leveling laser pointer with professional precision. The 896G PROLASER 5-DOT features three dots at 90 Deg, along with plumb up and down. It offers a self-leveling range of ±3.5 Deg and a measurement accuracy of 0.3 mm/m (0.0003 in/in). This laser level model offers a range of up to 50 m (165 ft) with a detector, and its resilient rubber overlay protects the laser from bumps on the jobsite. The 896G PROLASER 5-DOT includes a magnetic multifunctional base, laser target, soft carrying case, two AA batteries, and a hook and loop strap for easy transport.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.