Zoro Homepage

8991 GREEN PROLASER Self Leveling Rotating Laser IP65

  • Mfr # 8991-Green

  • Zoro # G021735612


product price: $1,339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8991-Green
Zoro #
G021735612
UPC #
739632724236
Country of Origin
China

Description

The Kapro 8991 GREEN is a must-have for any job that requires accurate, long range, measurements, in various worksites and weather conditions. It offers a great operating diameter of 890’ (300 m) and an exceptional accuracy of 0.0001"/1" (0.1 mm/m). The separate detector also means that you can track measurements from a distance. The laser beam can be customized with five different rotation speeds and six scan modes and can be tilted up to 5 Deg in both X and Y planes for sloping and gradation. The unique side-thread turns the Kapro 8991 GREEN to a perfect vertical laser. It's green lasers are 8X more visible than the traditional red. The Kapro 8991 GREEN is made with durable materials, and the glass that protects the laser is able to withstand a lot before breaking. Working outdoors in the pouring rain or dealing with a lot of unexpected dust and fog? Don’t worry, this IP65 rated is totally water and dust-proof. The Kapro 8991 GREEN is equipped to deal with your most demanding tasks. Includes 1 remote control, 1 laser detector, 1 pair BeamFinder glasses, rechargeable batteries, 2 battery brackets for regular rechargeable batteries, shockproof protective case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.