Zoro Homepage

905 CONDOR 24" Professional Box Level with OPTIVISION Red

  • Mfr # 905-41-24

  • Zoro # G702638638


product price: $44.85
/ea

Key Features

Accuracy
<0.0005"/"
Color
White
Width
1.2"
Features
Optivision Plumb-Site Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-41-24
Zoro #
G702638638
UPC #
739632720436
Country of Origin
China

Dimensions

Length
24"
Width
1.2"
Height
2.6"

Details

Accuracy
<0.0005"/"
Color
White
Features
Optivision Plumb-Site Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Nonmagnetic
Vial Type
Solid Acrylic
Material
Aluminum
Type
Box Beam
Item
Level
Standards
VPA Certified
Number of Milled Surfaces
1

Description

The 905 Condor is based on our revolutionary patented Optivision red vial technology which increases vial visibility by up to 8 times, compared to conventional vials, at the highest accuracy of < 0.0005 in/in (0.5 mm/m). It includes 3 vials: 1 Optivision with gradient line up to 2% Plumb Site, allowing you to view the vial plumb without having to crane your neck. All vials are solid acrylic break-proof
It is fully reversible, able to level both normally and upside down for quick adjustments between floor and ceiling surfaces. Its highly ergonomic design features an Ergo Grip handle, continuous marking surface, finely milled base, and a wall-grip for ease of one-handed use.
Kapro's 905 Condor is an extremely durable box level – based on a modern asymmetric profile that includes a vial bridge for extra strength and dual-component cushioned shockproof end caps. The 905 offers all the state of the art features that make your work easier, quicker, and more accurate.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.