Zoro Homepage

905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION

  • Mfr # 905D-72MB

  • Zoro # G102638597


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
72"
Accuracy
<0.0005"/"
Color
White
Width
1.5"
Features
Plumb-Site Optivision Vial, 180 Degrees Invertible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905D-72MB
Zoro #
G102638597
UPC #
739632724342
Country of Origin
China

Dimensions

Length
72"
Width
1.5"
Height
2.7"

Details

Accuracy
<0.0005"/"
Color
White
Features
Plumb-Site Optivision Vial, 180 Degrees Invertible
Includes
Level, soft carry case
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
2
Material
Aluminum
Type
Digital Box Beam
IP Rating
IP65
Item
Level
Standards
VPA Certified
Number of Milled Surfaces
1
Digital Accuracy
0.05 Degree at 0 Degree and 90 Degrees

Description

Recently launched, Kapro 905D is the most advanced Digital box level in the market today.
905D is based on the famous Condor platform that consists of an extremely durable aluminum profile with a finely milled lower surface, an uninterrupted upper surface and extremely strong magnets. The shock absorbing End caps and ergonomic, non-slip handles provide extra protection and its break-proof Optivision Red vials, are up to 8 times more visible than regular vials. It is also IP65 water and dust proof.
The 905D features the largest display in its category, tilted 45° with a flipping digital readout when the level is inverted, assuring optimal visibility from any angle. When it comes to accuracy, the 905D is unbeatable with 0.05° at 0° and 90° digitally and a 0.0005”/” (0.5 mm/m) vial. Our revolutionary Plumb Site vials allow the user to read the vial traditionally from the side, but also at plumb level to eliminate the need of craning your neck. Kapro vials are under a lifetime accuracy guarantee.
Digital functions include a mode function for selecting degree (0, 1 or 2 decimal), percentage, and pitch mm/m, in/ft. and in/ft in fraction format. The hold button freezes a reading on the display and the False zero function lets to manually set your base angle for quick and precise slope measurements as needed for ADA 4.8.2 ramp compliance. The 905 has electronic re-calibration, a visual and audible slope indication and a low-battery indicator signal. You may set the auto shutdown for 15, 30, 60 and 120 min of non-use to conserve battery life.
Includes a soft sided storage bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.