Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

923 Professional Cast Aluminum Torpedo Level with Plumb Site 10"

  • Mfr # 923-10-10

  • Zoro # G902638681


product price: $31.79
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
0.88"
Features
Swivel Plumb-Site Vial
Application
Layout and marking, construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-10-10
Zoro #
G902638681
UPC #
739632318404
Country of Origin
China

Dimensions

Length
10"
Width
0.88"
Height
1.88"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Swivel Plumb-Site Vial
Application
Layout and marking, construction
Magnetic/Nonmagnetic
Magnetic
Material
Cast Aluminum
Vial Type
Solid Acrylic
Item
Level
Type
Toolbox Level
Standards
VPA Certified
Number of Milled Surfaces
1
Model
Pro Cast - 10"

Description

Kapro 923 Cast Aluminum level is well suited for heavy-duty applications. It features break-proof epoxy locked acrylic vials based on Kapro’s unsurpassed accuracy and equipped with the Plumb Site Dual View which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing – making your work quicker and more accurate.
The 923 is designed with a milled surface and include rare earth magnets and a V-Groove for easy placement on pipes and conduit.
This level is certified by VPA Germany, features a vial accuracy of 0.0005 in/1in (0.5 mm/m), and is guaranteed for life. It contains 3 vials: 1 Plumb Sit Dual View vial, 1 Epoxy locked horizontal vial, and 1 45° angle vial, all hand calibrated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.