Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

930 Smartcast Mason's 16" Level w/Optivision

  • Mfr # 930-16

  • Zoro # G702638584


product price: $50.59
/ea

Key Features

Accuracy
<0.0005"/"
Color
White
Width
1.2"
Features
Optivision Vial, Strike Pads
Application
Masonry, tiling, concrete work, cosntruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-16
Zoro #
G702638584
UPC #
739632720863
Country of Origin
China

Dimensions

Length
16"
Width
1.2"
Height
2.2"

Details

Accuracy
<0.0005"/"
Color
White
Features
Optivision Vial, Strike Pads
Application
Masonry, tiling, concrete work, cosntruction
Vial Type
Solid Acrylic
Item
Level
Material
Cast Aluminum
Type
Masonry level
Standards
VPA Certified
Number of Milled Surfaces
1

Description

Kapro 930 SmartCast is a professional heavy duty cast mason’s level with a modern tapered profile that includes 2 break-proof solid acrylic vials based on Kapro’s patented Optivision Red feature.
The Optivision Red technology creates a strong color definition around the spirit level's bubble, in stark contrast to the white vial background and clear liquid. The color contrast makes the bubble edges significantly easier to see, for fast and accurate placement between the vial's reading lines. The horizontal Optivision Red vial is tilted for an easier view and has gradient lines up to 2% marked inside the vial so they will never move or scratch.
The 930 has a finely milled base surface for increased precision and the vials are the only ones on the market that carry the prestigious VPA accuracy certification of 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The 930 has a reinforced profile with a bridge at the horizontal vial for superior strength. and the level’s integrity is protected by tough and durable shock-absorbing end caps with rubber strike pads making it the perfect tool for laying tile. You can rely on the 930’s accuracy trowel blow after trowel blow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.