Zoro Homepage

950 Heavy Duty Cast Level w/Swivel Plumb Site

  • Mfr # 950-41SP-18

  • Zoro # G502638654


product price: $49.79
/ea

Key Features

Length
18"
Accuracy
<0.0005"/"
Color
Red
Width
1.5"
Features
Swivel Plumb-Site Magnified Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-41SP-18
Zoro #
G502638654
UPC #
739632722010
Country of Origin
China

Dimensions

Length
18"
Width
1.5"
Height
2.5"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Swivel Plumb-Site Magnified Vial
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
3
Item
Level
Material
Cast Aluminum
Standards
VPA Certified
Number of Milled Surfaces
1

Description

The 950 Swivel Plumb Site is the new generation in Plumb Site technology.
Checking the vertical plumb alignment on the job with a level can be a difficult and imprecise job, hence, a direct and clear top down view of the vial is vital to avoid misreading.
Traditional levels offer only a side view that that often cause inaccurate readings due to parallax error and forced you to stretch and bend when taking readings in tight places, so, Kapro invented the Plumb Site Dual View vial which revolutionized spirit level design by providing a direct frontal view of the vertical vial.
Now Kapro has taken this innovation to the next level with the Swivel Plumb Site - a clear and adjustable plumb vial that allows you to get a direct top-down view of the vial from anywhere within a 180° horizontal radius and 140° vertical radius.
This tool is optimal when you are working in tight spaces and corners and Kapro’s vials’ accuracy of 0.0005”/” (0.5 mm/m) are guaranteed for life.
The Swivel Plumb Site module is built from Anti-Corrosive Nickel Plated metal components and the reflective surface is made of polished metal so it is as clear as a glass mirror but will never break. The innovative Swivel Plumb Site module is housed in one of Kapro’s toughest cast levels, manufactured using high pressure die casting for most reliable integrity and maximum strength.
Kapro put the 950 through extensive drop testing from a height of 10 ft. to a concrete floor. It remained straight and accurate fall after fall. The over-sized rubber end caps protect the level’s integrity with Kapro’s unique shockproof feature.
The 950 is perfect for building forms for laying cement walls, framing, carpentry and cabinet installation, Drywall installation, electrical jobs and plumbing.
*The 950 comes in a magnetic version, the 950M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.