Zoro Homepage

985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level

  • Mfr # 985-41X-96M

  • Zoro # G702638607


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Accuracy
<0.0005"/"
Color
Red
Width
1"
Features
Swivel Plumb-Site Magnified Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-41X-96M
Zoro #
G702638607
UPC #
739632721402
Country of Origin
China

Dimensions

Length
96"
Width
1"
Height
3.8"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Swivel Plumb-Site Magnified Vial
Application
Layout and marking, construction
Magnetic/Nonmagnetic
Magnetic
Item
Level
Vial Type
Solid Acrylic
Type
Box Beam
Material
Aluminum
Standards
VPA Certified

Description

This classic Heavy Duty professional level, 985 Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.