985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set

  • Mfr # 985B-X-SBK

  • Zoro # G502638616


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1"
Features
Plumb-Site Magnified Vial
Includes
(1) 59" Level, (1) 32" Level, Soft carry case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985B-X-SBK
Zoro #
G502638616
UPC #
739632722676
Country of Origin
China

Dimensions

Length
59"
Width
1"
Height
2.25"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Plumb-Site Magnified Vial
Includes
(1) 59" Level, (1) 32" Level, Soft carry case
Application
Specialized set for shower and bath jobs, can also be sued for carpentry, construction, and masonry
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
3
Material
Aluminum
Item
Level
Leveling Type
Bath Set
Type
Box Beam
Standards
VPA Certified
Number of Milled Surfaces
2

Description

The Heavy-Duty professional Bath and Shower set offers so much that its competitors do not. These strong, robust levels have 3 solid acrylic vials with 2 finely milled surfaces on the 32 in. level and lets not forget the Dual-View Plumb site feature, ergo grip non slip handles and shock absorbing hand grips. What more could you want in a bath and shower set. Perfect tools for tiling a standard 5 ft. tub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.