Zoro Homepage

985D DIGIMAN Professional 24" Magnetic Digital Level

  • Mfr # 985D-24B

  • Zoro # G102638603


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Accuracy
<0.0005"/"
Color
White
Width
2.5"
Features
Optivision Swivel Plumb-Site Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985D-24B
Zoro #
G102638603
UPC #
739632720597
Country of Origin
China

Dimensions

Length
24"
Width
2.5"
Height
5.6"

Details

Accuracy
<0.0005"/"
Color
White
Features
Optivision Swivel Plumb-Site Vial
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Magnetic
Material
Aluminum
IP Rating
IP65
Item
Level
Vial Type
Solid Acrylic
Type
Box Beam
Standards
VPA Certified
Digital Accuracy
0.1 Degree for Level and Plumb; 0.2 Degree for Angle of Incline
Number of Milled Surfaces
1

Description

Calling all tradesmen! Your work is top notch, make sure your tools are too with Kapro's Digiman 985D. Add this professional-grade digital level to your toolbox, boasting an LCD readout and two hand calibrated, VPA certified in Germany vials.
Digital readings, shown on a back-lit LCD, are accurate to 0.1° for level and plumb and 0.2° for angle of incline. The level has shockproof, solid acrylic vials that have a sensitivity of 0.0005 in./in. (0.5 mm/m) and are machined from an optical-grade acrylic block to provide clear readings and resist breakage. Make difficult reading angles and sore necks a thing of the past with our Plumb Site view. Read the vial from the top or the side.
Select from a range of modes, such as degree selection, percentage, pitch, and a hold function that freezes a reading on the display. The 985D has enough data storage and recall for up to nine measurements, re-calibration, and a buzzer at 0°, 45°, and 90° inclinations. The digital readout flips when the level is turned upside down and operates on one 9V battery (sold separately). A low-battery indicator signals when the battery needs to be changed, and the readout turns off after 10 minutes of non-use to conserve battery life.
The base of the level is magnetic for adhering to metal surfaces. End caps absorb shock from impacts and an ergonomic, non-slip handle provides portability and ease of use. The level has an aluminum body for light weight and corrosion resistance. Levels are used in the building trades, engineering, surveying, and metalworking, among other applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.