Zoro Homepage

985T - Titan Mason 24" Box Level

  • Mfr # 985T-41X-24

  • Zoro # G402638655


product price: $52.89
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1.5"
Features
Magnified Vial, Strike Pads
Application
Masonry, tiling, concrete work, cosntruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985T-41X-24
Zoro #
G402638655
UPC #
739632724441
Country of Origin
China

Dimensions

Length
24"
Width
1.5"
Height
2"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Magnified Vial, Strike Pads
Application
Masonry, tiling, concrete work, cosntruction
Number of Level Vials
3
Type
Masonry Level
Vial Type
Solid Acrylic
Item
Level
Material
Aluminum
Standards
VPA Certified
Number of Milled Surfaces
1

Description

Professionals working tough jobs require tough tools. Kapro’s 985T Titan was built to meet the hefty demands of the job site and provide stellar accuracy. It features a specially designed, shock-absorbing surface along its entire length. Tap it, knock it – Apply force however you need to while working with brick or tile with confidence. The 985T was re-imagined handle-free for a heavy-duty, full profile with the added benefit of easy cleaning on messy job sites.
The Titan boasts an impressive accuracy of 0.0005 in./ 1 in. (0.5 mm/m), even under pressure from trowel or mallet blows. It features a magnified vial for a superior read for any inside or outdoor work site. The finely milled base ensures precision each and every time. Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.
Add the toughest level on the market to your tool box and see the Kapro difference today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.