Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

987XL SATURN 72"

  • Mfr # 987-41X-72

  • Zoro # G002669851


product price: $54.29
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1.1"
Features
Magnified Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-41X-72
Zoro #
G002669851
UPC #
739632723109
Country of Origin
China

Dimensions

Length
72"
Width
1.1"
Height
2.5"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Magnified Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Nonmagnetic
Item
Level
Material
Aluminum
Type
Box Beam
Vial Type
Solid Acrylic
Standards
VPA Certified

Description

Kapro's 987XL SATURN Box Level is a solid and durable go-to for your tool box. Its easy to read super magnified solid acrylic horizontal vial is hand calibrated at an extraordinary accuracy of < 0.0005 in/in (0.5 mm/m). All three of its vials are warranted for accuracy for life. Its finely milled surface provides maximum accuracy, and the wall-grip feature allows for easy one-handed control.
The 987XL SATURN's light weight frame is perfect for Drywall, Roofing, Framing and other Residential construction jobs that require lots of lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.