Zoro Homepage

992 Digital T-Bevel

  • Mfr # 992

  • Zoro # G702669854


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
180 Degrees Invertible, Anodized, False Zero Mode
Length (In.)
12.7"
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Width (In.)
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992
Zoro #
G702669854
UPC #
739632720511
Country of Origin
China

Dimensions

Length (In.)
12.7"
Width (In.)
1.5"
Height
5"

Details

Item
Level
Material
Aluminum
Features
180 Degrees Invertible, Anodized, False Zero Mode
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Color
Red
Standards
VPA Certified Professional Solid Acrylic Vials
Power Source
3V Battery
Number of Vials
1
Vial Accuracy
<0.0005"/"
Vial Type
Solid Acrylic
Battery Included
Yes
Digital
Yes

Description

Take your bevel to the next level with Kapro’s 992 Digital T-Bevel. Enjoy a clear, easy to read 180° read out that is also fully invertible for quick floor to ceiling usage. The adjustable blade locks at any angle and provides a reference angle – “false zero”. The 922 is easily calibrated and house in a strong, anodized aluminum profile to protect its sensitivity. It has an accuracy of 0.1°. The 922 comes with 1 acrylic shockproof horizontal vial.
*3V Battery Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.