Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliability and accuracy are guaranteed with this stainless steel T-Bevel

  • Mfr # 303

  • Zoro # G002669868


product price: $9.39
/ea

Key Features

Material
Plastic
Color
Red, silver
Application
Make holes in ceramic tiles, faucet installation
Markings
Every 15°
Width (In.)
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303
Zoro #
G002669868
UPC #
739632719645
Country of Origin
China

Dimensions

Width (In.)
2.5"
Length (In.)
17"
Height
0.7"
Hole Sizes
72 mm, 32 mm

Details

Item
Hole Maker
Material
Plastic
Color
Red, silver
Application
Make holes in ceramic tiles, faucet installation
Markings
Every 15°
Vial Accuracy
0.001"/"
Number of Vials
1
Vial Type
Cylindrical

Description

The 303 Ceramic Hole Maker will fit all standard tile dimensions and includes 2 hole sizes (72 mm, 32 mm) for electrical outlets and pipes, and 1 half-hole for taking measurement after faucet installation. The base is made of sturdy fiberglass reinforced polymer, an ergonomic screw lock, and an easy to read vial. The 90° wing is designed for work with spacers. Markings on handle are in 15° measurements, and ruler comes in inch and centimeter gradations.
Make the perfect cut every time with the 303.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.