Zoro Homepage

Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 48in Magnetic

  • Mfr # 705-41P-48M

  • Zoro # G211898219


product price: $53.99
/ea

Key Features

Length
48 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705-41P-48M
Zoro #
G211898219
UPC #
739632723765
Country of Origin
United States

Dimensions

Length
48 in

Details

Material
Aluminum
Type
Magnetic

Description

Say hello to the newest addition to Kapros line of OPTIVISION Red leveling products- the Kapro 705 Eagle contractor box level. Designed with durable Polycarbonate vial housing and featuring gradient lines capable of 1% and 2% slope lines, this level is specially designed with masonry and concrete workers in mind. Easy-to-read bubbles with a high contrast ratio make visibility up to 8 times easier to read in all light conditions compared to traditional levels, which takes the guesswork out of measuring. Levels are finely milled up to 48in for added accuracy, and coated above 48in. This level has an exceptional accuracy of < 0.0005 in/in 0.5 mm/m. All its vials are break-resistant, solid acrylic vials, and come with an accuracy life time warranty.Additionally, reinforced wall grips and cushioned shockproof end caps ensure that your level can handle even the toughest work conditions with accuracy and efficiency.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.