Zoro Homepage

Kapro 985T 48in Inch Box Level +724 Masonry Level Set

  • Mfr # 985T-48 + 724

  • Zoro # G611898222


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Length
48" Titan + 724
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985T-48 + 724
Zoro #
G611898222
UPC #
739632724588
Country of Origin
United States

Dimensions

Length
48" Titan + 724

Details

Material
Aluminum

Description

Get your hands on Kapro's specially curated masonry level set. This pack combines the brute force of a 985T with the high precision of a 724 in one easy bundle. Kapros 985T Titan was built to meet the hefty demands of the job site and provide stellar accuracy. It features a specially designed, shock-absorbing surface along its entire length. Tap it, knock it Apply force however you need to while working with brick or tile with confidence. The 985T was re-imagined handle-free for a heavy-duty, full profile with the added benefit of easy cleaning on messy job sites.The both the Titan and the 724 boast an impressive accuracy of 0.0005 in./ 1 in. 0.5 mm/m, even under pressure from trowel or mallet blows. The 985T features a magnified vial for a superior read for any inside or outdoor work site. Both level's finely milled bases ensure precision each and every time.Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.Add the toughest level on the market to your tool box and see the Kapro difference today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.