
Kapro GREEN Laser Detector 894 with Clamp
Mfr # 894-04 GREEN
Zoro # G911898199
product price: $95.15
/ea
Free Shipping & Returns
Key Features
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
894-04 GREEN
Zoro #
G911898199
UPC #
739632722645
Country of Origin
United States
Details
Color
Green
Description
Jobs that require high accuracy, long range use requires the Kapro GREEN Laser Detector. Unless projected onto a solid surface, laser beams require a target to be highly visible. This handy detector has an outdoor range of up to 165 ft 50m, and is used to locate GREEN laser beams with laser levels on pulse mode. It has a high accuracy of +/- 1.5 mm Low accuracy of +/-2.5 mm. It gives off both visible and audible indicators when level has been found for ease of long-range use. 9v batteries and clamp are included.*Pair with the Kapro 840 Green BeamFinder Glasses for outstanding visibility on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.