Zoro Homepage

Kapro Jamb Bag Door Jamb Carry Case

  • Mfr # Bag-JMB

  • Zoro # G111898227


product price: $50.09
/ea

Key Features

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Features
Adjustable Strap
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bag-JMB
Zoro #
G111898227
UPC #
739632723505
Country of Origin
United States

Dimensions

Length
72 in

Details

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Features
Adjustable Strap
Type
Jamb Bag

Description

Protect your levels with this soft nylon carry case. It features two compartments to fit a 78in and 32in door jamb level set. An adjustable strap with shoulder pad makes transporting between job sites a breeze.1 Compartment - Holds up to a 78in1 Compartment - Holds up to a 32in1 Compartment - Holds a 32in*Levels sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.