Zoro Homepage

Kapro Level - 3 Level + 1 Toolbox Level Carry Case

  • Mfr # Bag-3L1T

  • Zoro # G011898211


product price: $46.39
/ea

Key Features

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Features
Adjustable Strap
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bag-3L1T
Zoro #
G011898211
UPC #
739632723437
Country of Origin
United States

Dimensions

Length
48 in

Details

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Features
Adjustable Strap
Type
Multi-Level Bag

Description

Protect your levels with this soft nylon carry case. Holds up to 3 levels + 1 toolbox level. Compatible with levels up to 48in. An adjustable strap makes transporting levels between job sites a breeze.Holds:2 48in Level1 24in Level1 Torpedo level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.