Zoro Homepage

Kapro Nylon 24in Level Carrying Case + Handle

  • Mfr # Case-24

  • Zoro # G211898226


product price: $27.79
/ea

Key Features

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Case-24
Zoro #
G211898226
UPC #
739632720177
Country of Origin
United States

Dimensions

Length
24 in

Details

Material
Nylon
Color
Black
For Use With
Carrying spirit levels
Type
24" Case

Description

Protect your tool investments with a level carrying case. The durable nylon case is padded for impact and has a contoured grip handle for easy grab and go on the job site. There is an additional outer 5in pouch with a zipper for storing accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.