Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft x 18 ft Tarp, Green/Brown

  • Mfr # 232626

  • Zoro # G003736330


product price: $29.45
/ea

Key Features

Color
Green/Brown
Tarp Finished Length
4 ft
Tarp Finished Width
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232626
Zoro #
G003736330
UPC #
052088088685
Country of Origin
China

Dimensions

Finished Size
4 ft x 18 ft
Tarp Finished Length
4 ft
Tarp Finished Width
18 ft

Details

Color
Green/Brown
Item
Tarp

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Tru gaurd wood or wooden tarp
Specifications
  • Color: Green & Brown
  • Size: 4 x 18 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.