This item is Discontinued.

Kapsco Moto Kapsco Moto 4H5W96-GRY 91 to 96 in. North East Harbor 4 Bow Boat Bimini Top Cover with Rear Support Poles & Zippered Boot; Gray 4H5W96-GRY

This item is Discontinued.

Kapsco Moto

Kapsco Moto 4H5W96-GRY 91 to 96 in. North East Harbor 4 Bow Boat Bimini Top Cover with Rear Support Poles & Zippered Boot; Gray (Discontinued)

Mfr # 4H5W96-GRY
Zoro # G204076884
UPC # 698056014265
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4H5W96-GRY
Zoro #
G204076884
UPC #
698056014265
Country of Origin
China

Description

Features
  • 7.8 oz Marine Grade 600 Denier Heavy Duty Canvas Top
  • 1in. Double-Walled Aluminum Frame Tubes
  • Front Hold Down Straps and Rear Support Arms
  • Matching Boot and All Hardware needed
  • Matching Zippered Boot
Package Includes
  • 1x Bimini Top Kit with Rear Support Poles
  • 1x Storage Boot for Bimini
  • 1x Mounting Hardware
  • 1x Installation Manual
Specifications
  • Color: Gray
  • Style: 4-Bow Bimini Top
  • Canvas Material: Marine Grade 600 Denier Polyester
  • Frame Material: 1 in. Double Walled Aluminum Tubes
  • Dimension: 8' L x 54" H x 91-96" W
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.