This item is Discontinued.

Kapsco Moto Kapsco Moto LLN-5010 14x2 in. Krator Wheel Lug Nuts Plus 2x Keys Anti-Theft Locking Security with Lug Nut 7 Spline Drive Closed End Cone Seat; Black - 32 Piece LLN-5010

This item is Discontinued.

Kapsco Moto

Kapsco Moto LLN-5010 14x2 in. Krator Wheel Lug Nuts Plus 2x Keys Anti-Theft Locking Security with Lug Nut 7 Spline Drive Closed End Cone Seat; Black - 32 Piece (Discontinued)

Mfr # LLN-5010
Zoro # G704061960
UPC # 698056881065
Country of Origin China
Category Seatbelts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLN-5010
Zoro #
G704061960
UPC #
698056881065
Country of Origin
China

Description

Features
  • NEW 32x Black Spline Lug Nuts + 2 Keys - Anti-Theft Locking Wheel Lug Nuts
  • Thin Spline Drive Design, Perfect for Aftermarket Wheels and Some OEM Wheels
  • These Lug Nuts Add a Layer of Security to your Wheels, Since you Need a Key to Remove Them
  • Exceeds OEM Standards in Material, Strength, & Hardness
  • Great for Enhancing your Wheels & Overall Look of Your Vehicle
  • 32 Piece
Package Includes
  • 32x Lug Nuts
  • 2x Hex Key Tools
Specifications
  • Color: Black
  • Thread Size: 14x2 / 14x2mm / M14x2
  • Style: 7 Spline Drive Closed End
  • Seat: Conical / Acorn / Tapered / 60 Degree
  • Overall Length: 2.0"
  • Overall Width: 0.90"
  • Material: SCM 435 Cold Forged Steel
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.