Tape, 1/2" x 36 yds., Amber, 1/Case
- Mfr # T963292
- Zoro # G5506000
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyimide
Tape Width
1/2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
1 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T963292
- Zoro #
- G5506000
- UPC #
- 848109020327
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/2"
- Tape Length
- 36 yd.
- Tape Thickness
- 1 mil
Details
- Item
- Kapton Tape
- Tape Backing Material
- Polyimide
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -452 Degrees F
- Max. Tape Performance Temp.
- 500 Degrees F
- Tape Color
- Amber
- Tape Application
- Automotive Sensor and Manifolds; Insulating Circuit Boards; Etching; Fiber Optics Cable; Wave Soldering During Circuit Board Assembly
- Standards
- RoHS Compliant
- Number of Adhesive Sides
- 1
Description
Kapton Tape,1/2x36 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.