
Boba Straws, 9 in., Assorted, 1600PK
Mfr # C9060S (MIXED)
Zoro # G212922203
product price: $65.99
/pk 1600, $0.04/eaKey Features
Length
9 in
Material
Plastic
Features
Individually poly-wrapped straws.
Bio Based
No
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9060S (MIXED)
Zoro #
G212922203
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Length
9 in
Details
Material
Plastic
Features
Individually poly-wrapped straws.
Item
Wrapped Straws
Bio Based
No
Compostable
No
Bendable
No
Color
Assorted
Bpi Certified
No
Pack Count
1600
Fsc Certified
No
Recyclable
No
SFI Certified
No
Wrapped/Unwrapped
Wrapped
Usda Certified Bio Based Products
No
Description
High-quality boba straws are 10 mm wide and perfect for drinks that contain add-ons such as boba, pudding, jelly or fruit bits. Each colossal straw is individually poly-wrapped and diagonally cut at one end to puncture the sealing film. The other end is flat which makes sipping easy and comfortable.
- Colossal straws with diagonal cut at end.
- Individually poly-wrapped straws.
- Perfect for drinks with added toppings.
- Tough and durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.