Zoro Homepage

Boba Straws, 9 in., Black, 1600PK

  • Mfr # C9060S BLACK

  • Zoro # G412922195


product price: $65.99
/pk 1600, $0.04/ea

Key Features

Length
9 in
Material
Plastic
Features
Individually poly-wrapped straws.
Bendable
No
Usda Certified Bio Based Products
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9060S BLACK
Zoro #
G412922195
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Length
9 in

Details

Material
Plastic
Features
Individually poly-wrapped straws.
Bendable
No
Item
Wrapped Straws
Usda Certified Bio Based Products
No
Color
Black
Bio Based
No
Fsc Certified
No
Compostable
No
Pack Count
1600
Recyclable
No
Bpi Certified
No
SFI Certified
No
Wrapped/Unwrapped
Wrapped

Description

High-quality boba straws are 10 mm wide and perfect for drinks that contain add-ons such as boba, pudding, jelly or fruit bits. Each colossal straw is individually poly-wrapped and diagonally cut at one end to puncture the sealing film. The other end is flat which makes sipping easy and comfortable.


  • Colossal straws with diagonal cut at end.
  • Individually poly-wrapped straws.
  • Perfect for drinks with added toppings.
  • Tough and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.