Zoro Homepage

Double Poly Paper Cold Cups, 12 oz, White, 1000PK

  • Mfr # C-KCP12W

  • Zoro # G910997497


product price: $80.45
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Hot or Cold Cup
Cold Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KCP12W
Zoro #
G910997497
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Compostable
No
Capacity
12 oz
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
Karat Cold Cup Lid C-KCL90
Item
Cups
Material
Polycoated Paper
Sfi Certified
No
Color
White
Fsc Certified
No
Recyclable
No

Description

Karat paper cold cups are protected with a double poly lining both inside and out. The cups have rolled rims with a smooth exterior finish. The interior lining keeps your drink in the cup, and the exterior lining protects against condensation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.