
Double Poly Paper Cold Cups, 16 oz, White, 1000PK
Mfr # C-KCP16W
Zoro # G510997538
product price: $91.25
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Bpi Certified
No
Number of Cups Included
1000
Bio Based
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KCP16W
Zoro #
G510997538
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Bpi Certified
No
Number of Cups Included
1000
Bio Based
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Capacity
16 oz
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Compostable
No
Material
Polycoated Paper
Recyclable
No
Sfi Certified
No
Color
White
Compatible Manufacturer Lid Part Number
Karat Cold Cup Lid C-KCL90
Item
Cups
Description
Karat paper cold cups are protected with a double poly lining both inside and out. The cups have rolled rims with a smooth exterior finish. The interior lining keeps your drink in the cup, and the exterior lining protects against condensation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.