
Double Poly Paper Cold Cups, 9 oz, White, 1000PK
Mfr # C-KCP9W
Zoro # G610997469
product price: $75.94
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
1000
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KCP9W
Zoro #
G610997469
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
1000
Fsc Certified
No
Capacity
9 oz
Disposable Foodware Coating/Lining
Poly-Lined
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup
Compostable
No
Item
Cups
Material
Paper with Double-Poly Lining
Color
White
Sfi Certified
No
Description
Karat paper cold cups are protected with a double poly lining both inside and out. The cups have rolled rims with a smooth exterior finish. The interior lining keeps your drink in the cup, and the exterior lining protects against condensation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.