
PET Lids, Dome Lid, Fits 12 oz to 24 oz Cold Cups, Clear, 1000PK
Mfr # C-KDL626
Zoro # G410997645
product price: $63.46
/pk 1000, $0.06/eaKey Features
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
12 oz to 24 oz Cold Cups
Hot or Cold Cup
Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-KDL626
Zoro #
G410997645
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
12 oz to 24 oz Cold Cups
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Item
Cup Lids
Recyclable
Yes
Disposable Foodware Coating/Lining
Poly-Lined
Color
Clear
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC12; C-KC12-U; C-KC16; C-KC16-U; C-KC20; C-KC20-U; C-KC24; C-KC24-U
Material
PET
Wrapped/Unwrapped
Unwrapped
Lid Type
Cold Cup Dome Lids
Sfi Certified
No
Microwave Safe
No
Compostable
No
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.