
PET Lids, Fits 12 oz to 22 oz Double Poly Paper Cold Cups, Flat Lid, Clear, 1000PK
Mfr # C-KCL90
Zoro # G110997716
product price: $44.89
/pk 1000, $0.04/eaKey Features
Bio Based
No
Capacity
12 oz to 22 oz Cold Cups
Bpi Certified
No
Compatible Manufacturer Cup Part Number
Karat® Cold Cups
Hot or Cold Cup
Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KCL90
Zoro #
G110997716
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Capacity
12 oz to 22 oz Cold Cups
Bpi Certified
No
Compatible Manufacturer Cup Part Number
Karat® Cold Cups
Hot or Cold Cup
Cold Cup Lids
Number of Cups Included
1000
Color
Clear
Item
Cup Lids
Compostable
No
Disposable Foodware Coating/Lining
Poly-Lined
Lid Type
Cold Cup Lids
Fsc Certified
No
Recyclable
Yes
Sfi Certified
No
Material
PET
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.