
PET Lids, Fits 12 oz to 24 oz Cold Cups, No Hole Dome Lid, Clear, 1000PK
Mfr # C-KDL626-NH
Zoro # G610997476
product price:Â $64.89
/pk 1000, $0.06/eaKey Features
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
12 oz to 24 oz Cold Cups
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-KDL626-NH
Zoro #
G610997476
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
12 oz to 24 oz Cold Cups
Color
Clear
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup Lids
Recyclable
Yes
Item
Cup Lids
Material
PET
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC12; C-KC12-U; C-KC16; C-KC16-U; C-KC20; C-KC20-U; C-KC24; C-KC24-U
Fsc Certified
No
Lid Type
Cold Cup Dome Lids
Sfi Certified
No
Compostable
No
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.