Zoro Homepage

PET Lids, Fits 32 oz Cold Cups, Flat Lid, Clear, 600PK

  • Mfr # C-KCL1045

  • Zoro # G810997375


product price: $34.95
/pk 600, $0.06/ea

Key Features

Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
600
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KCL1045
Zoro #
G810997375
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
600
Fsc Certified
No
Capacity
32 oz Cold Cups
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Lid Type
Cold Cup Lids
Compostable
No
Color
Clear
Compatible Manufacturer Cup Part Number
Karat® Cold Cups 32 oz PoplyPro; 32 oz Paper
Material
PET
Item
Cup Lids
Recyclable
Yes
Sfi Certified
No
Hot or Cold Cup
Cold Cup Lids

Description

Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.