
PET Lids, Fits 8 oz to 10 oz Cold Cups, Dome Lid, Clear, 1000PK
Mfr # C-KDL78
Zoro # G310997714
product price: $60.45
/pk 1000, $0.06/eaKey Features
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KDL78
Zoro #
G310997714
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup Lids
Item
Cup Lids
Disposable Foodware Coating/Lining
Poly-Lined
Capacity
8 oz to 10 oz Cold Cups
Sfi Certified
No
Compostable
No
Material
PET
Lid Type
Cold Cup Dome Lids
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC8; C-KC10
Wrapped/Unwrapped
Unwrapped
Recyclable
Yes
Color
Clear
Microwave Safe
No
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.