
PET Lids, Fits 8 oz to 10 oz Cold Cups, No Hole Flat Lid, Clear, 1000PK
Mfr # C-KC78TS-NH
Zoro # G910997800
product price:Â $52.75
/pk 1000, $0.05/eaKey Features
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KC78TS-NH
Zoro #
G910997800
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Color
Clear
Capacity
8 oz to 10 oz Cold Cups
Disposable Foodware Coating/Lining
Poly-Lined
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC8, C-KC10
Sfi Certified
No
Material
PET
Item
Cup Lids
Compostable
No
Lid Type
Cold Cup Lids
Recyclable
Yes
Hot or Cold Cup
Cold Cup Lids
Wrapped/Unwrapped
Unwrapped
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.