
PET Lids, Fits 8 oz to 10 oz Cold Cups, X Straw Hole, Clear, 1000PK
Mfr # C-KC78TS
Zoro # G810997818
product price:Â $48.15
/pk 1000, $0.05/eaKey Features
Number of Cups Included
1000
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Hot or Cold Cup
Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-KC78TS
Zoro #
G810997818
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of Cups Included
1000
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Capacity
8 oz to 10 oz Cold Cups
Disposable Foodware Coating/Lining
Poly-Lined
Compatible Manufacturer Cup Part Number
Karat® PET Cups C-KC8, C-KC10
Compostable
No
Item
Cup Lids
Color
Clear
Recyclable
Yes
Material
PET
Lid Type
Cold Cup Lids
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.