
PET Lids, Flat with Straw Slot, Fits 32 oz Cold Cups, Clear, 500PK
Mfr # C-KC107TS
Zoro # G810997306
product price: $51.99
/pk 500, $0.10/eaKey Features
Microwave Safe
No
Number of Cups Included
500
Bpi Certified
No
Bio Based
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-KC107TS
Zoro #
G810997306
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Number of Cups Included
500
Bpi Certified
No
Bio Based
No
Color
Clear
Fsc Certified
No
Compostable
No
Hot or Cold Cup
Cold Cup Lids
Capacity
32 oz Cold Cups
Recyclable
Yes
Material
PET
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC32
Sfi Certified
No
Lid Type
Cold Cup Lids
Item
Cup Lids
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.