
PET Lids, Wide Opening Dome, Fits 12 oz to 24 oz Cold Cups, Clear, 1000PK
Mfr # C-KDL626-WH
Zoro # G810997597
product price:Â $63.15
/pk 1000, $0.06/eaKey Features
Bpi Certified
No
Bio Based
No
Microwave Safe
No
Number of Cups Included
1000
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KDL626-WH
Zoro #
G810997597
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bpi Certified
No
Bio Based
No
Microwave Safe
No
Number of Cups Included
1000
Fsc Certified
No
Disposable Foodware Coating/Lining
Poly-Lined
Compostable
No
Capacity
12 oz to 24 oz Cold Cups
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Material
PET
Item
Cup Lids
Recyclable
Yes
Color
Clear
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC12; C-KC12-U; C-KC16; C-KC16-U; C-KC20; C-KC20-U; C-KC24; C-KC24-U
Hot or Cold Cup
Cold Cup Lids
Lid Type
Cold Cup Dome Lids
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.