
PET Plastic Cups, 10 oz, Clear, 1000PK
Mfr # C-KC10
Zoro # G110997327
product price: $72.89
/pk 1000, $0.07/eaKey Features
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
10 oz
Material
Polyethylene Terephthalate (PET)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KC10
Zoro #
G110997327
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
10 oz
Item
Cups
Material
Polyethylene Terephthalate (PET)
Disposable Foodware Coating/Lining
Uncoated
Color
Clear
Hot or Cold Cup
Cold Cup
Microwave Safe
No
Sfi Certified
No
Fsc Certified
No
Compostable
No
Recyclable
Yes
Wrapped/Unwrapped
Unwrapped
Description
Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.