
PET Plastic Cups, 32 oz, Clear, 300PK
Mfr # C-KC32
Zoro # G610997377
product price: $79.15
/pk 300, $0.26/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
300
Hot or Cold Cup
Cold Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KC32
Zoro #
G610997377
UPC #
-
Country of Origin
United States
Details
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
300
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Capacity
32 oz
Disposable Foodware Coating/Lining
Uncoated
Recyclable
Yes
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Material
Polyethylene Terephthalate (PET)
Compostable
No
Color
Clear
Description
Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.