Zoro Homepage

PET Plastic Cups, 7 oz, Clear, 1000PK

  • Mfr # C-KC7

  • Zoro # G110997815


product price: $75.25
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Capacity
7 oz
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Disposable Foodware Coating/Lining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KC7
Zoro #
G110997815
UPC #
-
Country of Origin
China

Details

Capacity
7 oz
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Color
Clear
Fsc Certified
No
Compostable
No
Microwave Safe
No
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Recyclable
Yes
Hot or Cold Cup
Cold Cup

Description

Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.