
PET Plastic Cups, 8 oz, Clear, 1000PK
Mfr # C-KC8
Zoro # G210997753
product price: $76.79
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
8 oz
Hot or Cold Cup
Cold Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KC8
Zoro #
G210997753
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
8 oz
Hot or Cold Cup
Cold Cup
Item
Cups
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Color
Clear
Fsc Certified
No
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Recyclable
Yes
Wrapped/Unwrapped
Unwrapped
Description
Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.