Zoro Homepage

PET Plastic Cups, 92 mm Rim Diameter, 12 oz, Clear, 1000PK

  • Mfr # C-KC12-S

  • Zoro # G410997331


product price: $83.69
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Capacity
12 oz
Hot or Cold Cup
Cold Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KC12-S
Zoro #
G410997331
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Capacity
12 oz
Hot or Cold Cup
Cold Cup
Item
Cups
Material
Polyethylene Terephthalate (PET)
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Color
Clear
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Recyclable
Yes
Compostable
No

Description

Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.