Shop KARAT
See all product information
Create Account
PET Plastic Cups, 98 mm Rim Diameter, 12 oz, Clear, 1000PK
Mfr # C-KC12
Zoro # G323332359
product price:Â $88.79
/pk 1000, $0.09/eaKey Features
Type
Cold Cup
Material
PET
Disposable Foodware Color
Clear
Cup Type
Cold Cup
Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-KC12
- Zoro #
- G323332359
- UPC #
- 877183002059
- Country of Origin
- Taiwan, Province of China
Details
- Type
- Cold Cup
- Disposable Foodware Capacity
- 12 oz
- Material
- PET
- Disposable Foodware Color
- Clear
- Cup Type
- Cold Cup
- Capacity
- 12 oz
- Basic Foodware Material
- Polyethylene Terephthalate (PET)
- Color
- Clear
Description
Karat PET Cups are perfect for bubble tea shops, coffee shops, restaurants and more! They offer a higher degree of durability, sterilization and clarity compared to alternative materials and are recyclable plus BPA-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.