Zoro Homepage

PolyPro (PP) Cups, 32 oz, Translucent, PK600

  • Mfr # C-KPP32

  • Zoro # G810997290


product price: $146.99
/pk 600, $0.24/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
600
Hot or Cold Cup
Cold Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KPP32
Zoro #
G810997290
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
600
Hot or Cold Cup
Cold Cup
Color
Translucent
Fsc Certified
No
Compostable
No
Capacity
32 oz
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
Yes
Material
Polypropylene (PP)
Item
Cups
Disposable Foodware Coating/Lining
Uncoated

Description

Karat PolyPro Cups are perfect for cold drinks such as iced teas, boba teas, iced herbal teas, iced coffee, sodas, desserts and more! BPA-free, durable, shatterproof and recyclable where facilities exist. Translucent quality allows customers to show off their uniquely colored drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.