Shop KARAT
See all product information
Create Account
Polypropylene Plastic Hinged Container, 6 x 9 x 2.97, Clear, Plastic, 250PK
Mfr # FP-HC96PP-1C
Zoro # G123332153
product price:
$
95.99
/pk 250, $0.38/ea
Key Features
Features
Vented
Storage Container Style
Hinged Lid Container
Outside Width
6 in
Outside Height
2.97 in
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-HC96PP-1C
- Zoro #
- G123332153
- UPC #
- 814756028740
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Width
- 6 in
- Outside Height
- 2.97 in
- Depth
- 9 in
Details
- Features
- Vented
- Storage Container Style
- Hinged Lid Container
- Number of Compartments
- 1
- Material
- Polypropylene
- Container Lid
- Hinged
- Color
- Clear
- Microwave Safe
- Yes
- Food Container Type
- Hinged Lid Container
- Vented
- Yes
- Hinged Lid
- Yes
Description
Karat polypropylene and premium polypropylene containers are made of high-quality polypropylene, equipped with pull-lock tabs, and can handle temperatures from -14°F to 220°F. Ideal for hot, fresh food and microwaving, featuring four vents. These containers are very sturdy and versatile, making them suitable for all types of food packaging.