Shop KARAT
See all product information
Create Account
Polypropylene Plastic Hinged Container, 9.35 x 9.22 x 3.17, Clear, Plastic, 200PK
Mfr # FP-HC99PP-1C
Zoro # G023333250
product price: $117.99
/pk 200, $0.59/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Features
Vented
Storage Container Style
Hinged Lid Container
Container Lid
Hinged
Outside Height
3.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-HC99PP-1C
- Zoro #
- G023333250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Height
- 3.17 in
- Outside Width
- 9.35 in
- Depth
- 9.22 in
Details
- Material
- Polypropylene
- Features
- Vented
- Storage Container Style
- Hinged Lid Container
- Container Lid
- Hinged
- Number of Compartments
- 1
- Microwave Safe
- Yes
- Color
- Clear
- Food Container Type
- Hinged Lid Container
- Vented
- Yes
- Hinged Lid
- Yes
Description
Karat polypropylene and premium polypropylene containers are made of high-quality polypropylene, equipped with pull-lock tabs, and can handle temperatures from -14°F to 220°F. Ideal for hot, fresh food and microwaving, featuring four vents. These containers are very sturdy and versatile, making them suitable for all types of food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.