Shop KARAT
See all product information
Create Account
Ripple Hot Cups, 10 oz, Paper, Kraft/White, 500PK
Mfr # C-KRC510
Zoro # G723332119
product price:Â $92.65
/pk 500, $0.19/eaKey Features
Disposable Foodware Pattern
Ripple
Material
Paper
Disposable Foodware Capacity
10 oz
For Use With
Karat Hot Cup Lids
Disposable Foodware Color
Kraft/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-KRC510
- Zoro #
- G723332119
- UPC #
- 815812017906
- Country of Origin
- China
Details
- Disposable Foodware Pattern
- Ripple
- Material
- Paper
- Disposable Foodware Capacity
- 10 oz
- For Use With
- Karat Hot Cup Lids
- Disposable Foodware Color
- Kraft/White
- Type
- Hot Cup
- Color
- Kraft/White
- Cup Type
- Hot Cup
- Capacity
- 10 oz
- Basic Foodware Material
- Paper with Double-Poly Lining
- Theme
- Ripple
Description
Karat Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain the warmth of the beverage while protecting hands from the heat. The cups also eliminate the need for a cup jacket, while providing a superior grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.